Beli stand magnifier di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- I.L.K Stand Magnifieratribut:
- Magnification (times): 4 7
- Lens Dimension: Φ36mm
- Purpose of Use: Detailed work and inspections inside factories.
- CAROL Portable Cord (Kabel Daya Portabel)Deskripsi:SOOW and SJOOW portable cord are types of heavy-duty service cord with oil-resistant insulation and a flexible thermoset rubber jacket that is oil-, water-, and weather-resistant. The jacket hardens under a direct application of heat. This allows the cord to be unaffected by aging, abrasion, water, sunlight, and ozone, making it extremely durable. SOOW cord is rated for 600V while SJOOW, a junior service cord, is rated for 300V. SOOW is the most popular type of portable cord and is typically used to power industrial applications, such as machines and power tools, and marine applications, such as dockside motors.
- TRUSCO Stand Magnifieratribut:
- Arm Length (mm): 350
- Base Dimensions (mm): Width 73 x Depth 90
- Finishing Material: Lens Material: Glass
- Lens Diameter (phi mm): 90
- Magnification: 2.5x
- Purpose of Use: Assembly and inspection of parts and so on.
- Type: Flexible Type
- Weight (g): 890
- MASKO Halogen Lamp (Lampu Halogen)atribut:
- Voltage (V): 220-240
- SUPER TOOL Micro Air Grinder (Straight Type)Deskripsi:-This is the pencil type that is easy to grip and work efficiency increases.-Developed in quality and performance, no core shake, and demonstrate sustainability for a long time.-Scatter prevention of cutting powder and low noise type due to rear exhaust.--Precision grinding finishing of various molds.-Finishing of various welding masks.-Metal deburring, chamfering, polishing, engraving, inner surface processing of various metals.-Cutting, grinding, polishing treatment of plastics, stones and wood etc.atribut:
- Hose Intake Port: R1/4
- Exhaust: Back
- PROXXON Micro Cross Table (Mesin Bor Duduk)atribut:
- Applicable Body: 28128
- Maximum Slide Dimensions (mm): 23 each for front and rear, 66 each for left and right
- Table Dimension (mm): 210x70
- Non Brand Portable Cord (Kabel Daya Fleksibel)Deskripsi:SOOW and SJOOW portable cord are types of heavy-duty service cord with oil-resistant insulation and a flexible thermoset rubber jacket that is oil-, water-, and weather-resistant. The jacket hardens under a direct application of heat. This allows the cord to be unaffected by aging, abrasion, water, sunlight, and ozone, making it extremely durable. SOOW cord is rated for 600V while SJOOW, a junior service cord, is rated for 300V. SOOW is the most popular type of portable cord and is typically used to power industrial applications, such as machines and power tools, and marine applications, such as dockside motors.atribut:
- Conductor Design: Stranded
- Conductor Material: Copper
- Location: Outdoor
- BELDEN Multi Pair CableDeskripsi:Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Blackatribut:
- Jacket: PVC
- Philips Lampu Halogen PluslineDeskripsi:Lampu yang dilengkapi dengan filamen berbentuk koil dengan tegangan utama sehingga menjadikan produk ini sangat ringan.atribut:
- Voltage (V): 230
- monotaro.id Sponge Cuci Piring SerbagunaDeskripsi:Spon cuci piring serbaguna dengan lapisan sabut hijau yang dapat digunakan untuk membersihkan kotoran pada panci dan peralatan masak lainnya.atribut:
- Size (cm): 8.5x13.5x3.5
- LUMAPRO Magnifier LightDeskripsi:Magnifier light accessories and replacement parts adapt lights for a given application, or they replace worn components to restore function. They fit specific magnifier light brands and models.
- Oxford Precision LED Desk Magnifier LampDeskripsi:Oxford LED Bench magnifier is perfect for the following applications:-Inspection Work-Laboratories-Light Industrial Work-Electronics -Reading, Writing & Study-Medical & Dentistry-Design Work-Jewellers-Office Environments Benefits:-LEDs have a extremely long life span compared to the older Fluorescent bulbs and they are more energy efficientatribut:
- Arm Type: Flexible
- Diopter: 3D
- Magnification: 1.75
- Lens Diameter (mm): 90
- Arm Length (mm): Min 1600
- Includes: Lamp
- Product Type: Bench Magnifier
- Schneider Electric Stop Kontak Jaringan RJ45 AvatarOn Series (Data Socket)Deskripsi:Schneider Electric AvatarOn RJ45 5e data socket E8332RJS5_WE in color white is a complete product for data communication. Its matching mounting box can be recessed into the surface of the wall with flush type. It takes your safety into consideration all the time as it is shuttered. This data socket comes with 2 gangs. By satisfying the ASTMD4566-98, TIA/EIA-568-B.2-1 standard, It is 86 mm in width. 86 mm in height. 31 mm in depth. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.atribut:
- Color: White
- Material: Polycarbonate
- Product or Component Type: Data Socket
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 31
- AWG Gauge: AWG 26, AWG 22 (4 Twisted Pair Cables)
- Colour Tint: White
- Communication Network Category: Data 6e
- Device Application: Communication
- Device Mounting: Flush, Surface
- Device Presentation: Complete Product
- Environmental Characteristic: UV Resistant
- IP Degree of Protection: IP20
- Maximum Ambient Air Temperature for Operation (°C): 35
- Number of Gangs: 2 Gangs
- Rated Current (A): 1.5
- Relative Humidity (%): 0 to 95
- Socket Additional Information: Shuttered
- Eterna Paint Brush 633 (Kuas Cat)Deskripsi:Eterna Tools adalah produsen asli Indonesia yang fokus bergerak di bidang perkakas kebutuhan pengecatan besi.Kuas ETERNA menjadi salah satu kebutuhan wajib jika anda ingin mengecat berbagai barang dirumah anda. kuas eterna dapat diandalkan dengan kualitas bulu yang rapi dan kuat. kuas Eterna juga tidak mudah rusak atau copot sehingga dapat digunakan berkali - kali.
- Schneider Electric Saklar 1-Gang 1-Way with LED AvatarOn Series (Saklar Lampu)Deskripsi:Schneider Electric AvatarOn switch E8331D20N_WD_G3 is a complete product in color wood with 1 rocker. This is a 2-pole 1-way switch with LED indicator. And its rated current is 20A. It is 86 mm in width, 86 mm in height, 32 mm in depth, Its matching mounting box can be recessed into the surface of the wall with flush type. Besides, the IP rating of this device is IP20. Its connection terminals are brass terminal. Being made of polycarbonate, polycarbonate + GF 20 % material, this switch is quite reliable and resistant. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.atribut:
- Product or Component Type: Switch
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 32
- Connections - Terminals: Brass Terminal
- Device Application: Control
- Device Mounting: Flush
- Device Presentation: Complete Product
- Environmental Characteristic: UV Resistant
- IP Degree of Protection: IP20
- Maximum Ambient Air Temperature for Operation (°C): 45
- Number of Gangs: 1 Gang
- Number of Rocker: 1
- Relative Humidity (%): 0 to 95
- NILFISK Scrubber Drier Walk BehindDeskripsi:In line with the century old Nilfisk tradition, SC450 combines performance, reliability, productivity and ease of use in a well designed and cost efficient all round scrubber/dryer. SC450 performs equally well on the floors of schools, hospitals, shops, warehouses and offices as on the bottom line. It is designed with easy maintenance, low consumption of water, detergents and energy in mind.- The low noise level enables daytime cleaning for increased comfort and efficiency. - Polyethylene corrosion proof rotomolded tank ensures durability. - Automatic squeegee release when hitting obstacles provides reliable use and extended lifetime of equipment. - Large recovery tank and removable lid for easy cleaning. - Fast and hygienic. - Most electrical components are placed in dedicated waterproof box for reliability and safety.
Daftar Harga stand magnifier Terbaru October 2026
| I.L.K Stand Magnifier | Rp469.900 |
| CAROL Portable Cord (Kabel Daya Portabel) | Rp1.199.900 |
| TRUSCO Stand Magnifier | Rp1.299.900 |
| MASKO Halogen Lamp (Lampu Halogen) | Rp26.900 |
| SUPER TOOL Micro Air Grinder (Straight Type) | Rp7.099.900 |
| PROXXON Micro Cross Table (Mesin Bor Duduk) | Rp2.899.900 |
| Non Brand Portable Cord (Kabel Daya Fleksibel) | Rp439.900 |
| BELDEN Multi Pair Cable | Rp4.099.900 |
| Philips Lampu Halogen Plusline | Rp42.900 |
| monotaro.id Sponge Cuci Piring Serbaguna | Rp2.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/kbP109852731-24.jpg)

/i6P107627654-1.jpg)
/P102750911-2.jpg)
/b4P111773400-1.jpg)
/6yP109993250-1.jpg)





/rlP104976993-1.jpg)
/ibP101514659-23.jpg)
/m5P104794797-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)